Shop ACI
See all product information
Create Account
ThermistorProbe, 0.25"Dia, 5.75"L
- Mfr # A/3K-PO-4"
- Zoro # G024937556
product price:Â
$
18.39
/ea
Key Features
Accuracy
+/-0.5 Degrees C
Response Time
10 sec
Resistance
3,000 ohm
Calibration Certificate Included
No Certification Included
Minimum Temperature °C
-55 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-PO-4"
- Zoro #
- G024937556
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.5 Degrees C
- Response Time
- 10 sec
- Resistance
- 3,000 ohm
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -55 Degrees C
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- For Media Type
- Air
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.