Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/0.1CP-I-2.5"-GD
- Zoro # G423649616
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Probe Bend
Straight
Curve Type
Type II
Minimum Temperature °C
0 Degrees C
Probe Diameter
0.25 in
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-I-2.5"-GD
- Zoro #
- G423649616
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Curve Type
- Type II
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Duct, Thread
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Accuracy
- +/-0.1 Degrees C ( +/-0.18 Degrees F)
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 158 Degrees F
- Minimum Temperature °F
- 32 Degrees F
- Maximum Temperature (°C)
- 70 Degrees C
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
- For Media Type
- Liquids and Gels
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.5 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.