Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-D-18"-GD
- Zoro # G623649409
product price:Â
$
71.85
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Maximum Temperature (°C)
150 Degrees C
Connector Type
Wire Leads
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-D-18"-GD
- Zoro #
- G623649409
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Process Mounting Connection
- Duct
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Straight
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 18 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.