Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 24" L
- Mfr # A/0.1AN-BP
- Zoro # G624937543
product price:Â
$
27.05
/ea
Key Features
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
-40 Degrees F
Number of Wires
2-Wire
Curve Type
Type III
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1AN-BP
- Zoro #
- G624937543
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- -40 Degrees F
- Number of Wires
- 2-Wire
- Curve Type
- Type III
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Cable Material
- Teflon
- Enclosure Material
- Plastic
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 1 in
- Cable Length
- 24 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Teflon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.