Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-A-8'-BB
- Zoro # G723649491
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Resistance
10,000 ohm
Enclosure Material
Aluminum
Probe Sheath Material
Copper
Minimum Temperature °F
-40 Degrees F
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-A-8'-BB
- Zoro #
- G723649491
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Enclosure Material
- Aluminum
- Probe Sheath Material
- Copper
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- Curve Type
- Type II
- Calibration Certificate Included
- No Certification Included
- Response Time
- 15 sec
- Connector Type
- Wire Leads
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.21 in
- Probe Length
- 8 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.