Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-I-4"-GD
- Zoro # G823649803
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Thread Size
1/2" MNPT
Number of Wires
2-Wire
Connector Type
Wire Leads
Accuracy
( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-I-4"-GD
- Zoro #
- G823649803
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Liquids and Gels
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 1,800 ohm
- Process Mounting Connection
- Thread
- Probe Bend
- Straight
- Maximum Temperature (°F)
- 302 Degrees F
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.