Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-A-24'-GD
- Zoro # G223649168
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Probe Sheath Material
PVC
Maximum Temperature (°F)
302 Degrees F
Minimum Temperature °F
-40 Degrees F
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-A-24'-GD
- Zoro #
- G223649168
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Sheath Material
- PVC
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Bendable
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Galvanized Steel
- Response Time
- 15 sec
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
- Probe Diameter
- 0.17 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.