Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-12"-GD-NIST
- Zoro # G323649167
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Probe Length
12 in
Enclosure Material
Galvanized Steel
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°F)
302 Degrees F
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-12"-GD-NIST
- Zoro #
- G323649167
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Process Mounting Connection
- Duct
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Curve Type
- Type II
- Calibration Certificate Included
- NIST Not Traceable
Dimensions
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.