Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-D-6"-GD
- Zoro # G823648790
product price:Â
$
81.95
/ea
Key Features
Number of Wires
2-Wire
Maximum Temperature (°F)
392 Degrees F
Probe Diameter
0.25 in
Enclosure Material
Galvanized Steel
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-6"-GD
- Zoro #
- G823648790
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 392 Degrees F
- Enclosure Material
- Galvanized Steel
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 200 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Element Accuracy Class
- Class A
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Probe Length
- 6 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.