Shop ACI
See all product information
Create Account
RTD Probe, 0.75"Dia, 1"L, 3-Wire Wires, PTFE
- Mfr # A/1K-3W-PBS
- Zoro # G624937802
product price:Â
$
44.85
/ea
Key Features
Element Accuracy Class
Class A
Maximum Temperature (°F)
185 Degrees F
Enclosure Material
Plastic
Probe Diameter
0.75 in
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-PBS
- Zoro #
- G624937802
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 185 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Process Mounting
- Stick-On
- Resistance
- 100 ohm
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Cable Material
- PTFE
- Accuracy
- +/-0.06%
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Number of Wires
- 3-Wire
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Diameter
- 0.75 in
- Cable Length
- 24 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.