Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/20K-D-12"-4X
- Zoro # G624938007
product price:Â
$
52.39
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Response Time
10 sec
Calibration Certificate Included
No Certification Included
Number of Wires
2-Wire
Cable Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-D-12"-4X
- Zoro #
- G624938007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
- Cable Length
- 24 in
Details
- Item
- Thermistor Probe
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 85 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 20 kiloohm
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Enclosure Material
- Plastic
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.