Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-I-4"-GD
- Zoro # G223649854
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.25 in
Minimum Temperature °F
-40 Degrees F
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Process Mounting Thread Size
1/2" MNPT
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-I-4"-GD
- Zoro #
- G223649854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
Details
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Thread
- Probe Bend
- Straight
- For Media Type
- Liquids and Gels
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.