Shop ACI

ThermistorProbe, 20 kiloohm

  • Mfr # A/20K-RSO-A24-B4
  • Zoro # G124936855

product price: 
$
44.85
/ea

Key Features

Connector Type
Screw Terminal
Enclosure Material
Plastic
Minimum Temperature °F
35 Degrees F
Response Time
10 sec
For Media Type
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A/20K-RSO-A24-B4
Zoro #
G124936855
UPC #
-
Country of Origin
United States
Item
Thermistor Probe
Connector Type
Screw Terminal
Enclosure Material
Plastic
Minimum Temperature °F
35 Degrees F
Response Time
10 sec
For Media Type
Air
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
122 Degrees F
Maximum Temperature (°C)
50 Degrees C
Minimum Temperature °C
1.5 Degrees C
Accuracy
+/-0.2 Degrees C
Resistance
20 kiloohm

Dimensions

Manufacturer Warranty Length
5 yr

Description

Thermistor Probe, Resistance 20 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.