Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 1"L, 2-Wire, PTFE, SS
- Mfr # A/1K-NI-IM-1"-PB
- Zoro # G824937237
product price:Â
$
75.65
/ea
Key Features
Enclosure Material
Plastic
Resistance
1,000 ohm
Cable Length
14 in
Connector Type
Wire Leads
Process Mounting
Stick-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-IM-1"-PB
- Zoro #
- G824937237
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Enclosure Material
- Plastic
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Process Mounting
- Stick-On
- Probe Sheath Material
- Stainless Steel
- Maximum Temperature (°F)
- 250 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air, Water
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Maximum Temperature (°C)
- 121 Degrees C
- Response Time
- 8 sec
Dimensions
- Cable Length
- 14 in
- Probe Length
- 1 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.