Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/10KS-D-12"-PB
- Zoro # G624937017
product price:Â
$
24.29
/ea
Key Features
Maximum Temperature (°C)
85 Degrees C
For Media Type
Air
Maximum Temperature (°F)
302 Degrees F
Probe Diameter
0.25 in
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-D-12"-PB
- Zoro #
- G624937017
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 24 in
- Probe Length
- 12 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 85 Degrees C
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10 kiloohm
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.