Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/CP-RS-A04-C5
- Zoro # G824937466
product price:Â
$
33.49
/ea
Key Features
Enclosure Material
Plastic
Connector Type
Screw Terminal
Minimum Temperature °C
1.5 Degrees C
Response Time
10 sec
Maximum Temperature (°C)
50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-RS-A04-C5
- Zoro #
- G824937466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Connector Type
- Screw Terminal
- Minimum Temperature °C
- 1.5 Degrees C
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 50 Degrees C
- Maximum Temperature (°F)
- 122 Degrees F
- Minimum Temperature °F
- 35 Degrees F
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Curve Type
- Type II
- Resistance
- 10 kiloohm
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.