Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/0.1CP-D-8"-GD
- Zoro # G623649355
product price:Â
$
71.85
/ea
Key Features
Minimum Temperature °C
0 Degrees C
Probe Sheath Material
304 Stainless Steel
Curve Type
Type II
Enclosure Material
Galvanized Steel
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-D-8"-GD
- Zoro #
- G623649355
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type II
- Enclosure Material
- Galvanized Steel
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 70 Degrees C
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 158 Degrees F
- Probe Bend
- Straight
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.12 Degrees C (0.216 Degrees F) @ 25 Degrees C (77 Degrees F) (5 Years), +/-0.60 Degrees C (1.08 Degrees F) @ 25 Degrees C (77 Degrees F) (10 Years)
- Minimum Temperature °F
- 32 Degrees F
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.