Shop ACI
See all product information
Create Account
ThermistorProbe, 2.73"L, 14" CableL, Strap
- Mfr # A/1.8K-S-PB
- Zoro # G124937845
product price:Â
$
35.65
/ea
Key Features
Cable Length
14 in
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
185 Degrees F
Minimum Temperature °C
-40 Degrees C
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-S-PB
- Zoro #
- G124937845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.73 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 185 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Process Mounting Connection
- Strap
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.5 Degrees C
- Resistance
- 1,800 ohm
- Minimum Temperature °F
- -22 Degrees F
- Response Time
- 30 sec
- For Media Type
- Air
- Maximum Temperature (°C)
- 80 Degrees C
- Enclosure Material
- Plastic
Description
Thermistor Probe, Resistance 1,800 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.