Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-I-4"-GD
- Zoro # G123649527
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°C)
150 Degrees C
Connector Type
Wire Leads
Curve Type
Type III
For Media Type
Liquids and Gels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-I-4"-GD
- Zoro #
- G123649527
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- Curve Type
- Type III
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.