Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-6"-GD
- Zoro # G623649676
product price:Â
$
54.19
/ea
Key Features
Resistance
10,000 ohm
Probe Sheath Material
304 Stainless Steel
Response Time
10 sec
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-6"-GD
- Zoro #
- G623649676
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Curve Type
- Type II
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Duct
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.