Thermistor Probes
- Mfr # A/3K-D-18"-GD
- Zoro # G123649114
product price:Â
$
60.49
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Process Mounting Connection
Duct
Probe Bend
Straight
Probe Length
18 in
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/3K-D-18"-GD
- Zoro #
- G123649114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 18 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Duct
- Probe Bend
- Straight
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Resistance
- 3,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.