Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-D-4"-GD
- Zoro # G023648835
product price:Â
$
54.19
/ea
Key Features
Probe Diameter
0.25 in
Maximum Temperature (°C)
150 Degrees C
Calibration Certificate Included
No Certification Included
Resistance
3,000 ohm
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-D-4"-GD
- Zoro #
- G023648835
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
- Resistance
- 3,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Connector Type
- Wire Leads
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.