Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-S-GD
- Zoro # G123649770
product price:Â
$
84.45
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Connector Type
Wire Leads
Manufacturer Warranty Length
5 yr
Resistance
3,000 ohm
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-S-GD
- Zoro #
- G123649770
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Resistance
- 3,000 ohm
- Calibration Certificate Included
- No Certification Included
- Process Mounting Connection
- Strap
- Enclosure Material
- Galvanized Steel
- Response Time
- 30 sec
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 93 Degrees C
- Maximum Temperature (°F)
- 200 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.