ThermistorProbe, 1/4"Dia, 6"L, 14" L
- Mfr # A/AN-D-6"-PB-NIST
- Zoro # G724937788
product price:Â
$
85.39
/ea
Key Features
Calibration Certificate Included
NIST Traceable
Resistance
10 kiloohm
Curve Type
Type III
Cable Material
PTFE
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-D-6"-PB-NIST
- Zoro #
- G724937788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Calibration Certificate Included
- NIST Traceable
- Resistance
- 10 kiloohm
- Curve Type
- Type III
- Cable Material
- PTFE
- Enclosure Material
- Plastic
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.