Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-D-18"-GD
- Zoro # G123649190
product price:Â
$
61.75
/ea
Key Features
Resistance
10,000 ohm
Number of Wires
2-Wire
For Media Type
Air
Maximum Temperature (°C)
150 Degrees C
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-D-18"-GD
- Zoro #
- G123649190
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
- Curve Type
- Type III
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
Dimensions
- Probe Length
- 18 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.