Shop ACI
See all product information
Create Account
RTD Probe, 24 ft L, PTFE
- Mfr # A/1K-NI-FA-24'-GD
- Zoro # G424936999
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Manufacturer Warranty Length
5 yr
Probe Length
24 ft
Minimum Temperature °C
0 Degrees C
Cable Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-FA-24'-GD
- Zoro #
- G424936999
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- 0 Degrees C
- Cable Material
- PTFE
- Minimum Temperature °F
- 32 Degrees F
- Response Time
- 15 sec
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 75 Degrees C
- Process Mounting
- Stick-On
- Resistance
- 1,000 ohm
- Accuracy
- +/-0.42 Degrees F @ 70 Degrees F, +/-1.09 Degrees F @ 130 Degrees F
- Maximum Temperature (°F)
- 167 Degrees F
- For Media Type
- Air
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
- Cable Length
- 24 in
Description
RTD Probe, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.