Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 5.75"L, 6' L
- Mfr # A/100KS-DO-4"-6'CL2P
- Zoro # G024937464
product price:Â
$
32.45
/ea
Key Features
Accuracy
+/-0.2 Degrees C
Cable Length
6 ft
Probe Diameter
0.25 in
Number of Wires
2-Wire
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/100KS-DO-4"-6'CL2P
- Zoro #
- G024937464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 6 ft
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 239 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Cable Material
- FEP
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 100 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 115 Degrees C
- Calibration Certificate Included
- No Certification Included
Description
Thermistor Probe, Resistance 100 kiloohm, Wire Leads, Cable Length 6 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.