Shop ACI
See all product information
Create Account
ThermistorProbe, 4.7"L, 14" CableL
- Mfr # A/AN-BC-O-EH
- Zoro # G924937144
product price:Â
$
44.85
/ea
Key Features
Accuracy
+/-0.2 Degrees C
For Media Type
Air
Probe Sheath Material
PVC
Minimum Temperature °C
-40 Degrees C
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-O-EH
- Zoro #
- G924937144
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Probe Sheath Material
- PVC
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Curve Type
- Type III
- Resistance
- 10 kiloohm
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 190 Degrees F
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Response Time
- 25 sec
Dimensions
- Probe Length
- 4.7 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.