Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-I-4"-GD-NIST
- Zoro # G523649868
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Probe Length
4 in
Probe Bend
Straight
Resistance
10,000 ohm
Process Mounting Connection
Thread
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-I-4"-GD-NIST
- Zoro #
- G523649868
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Resistance
- 10,000 ohm
- Process Mounting Connection
- Thread
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Curve Type
- Type III
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- NIST Not Traceable
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- For Media Type
- Liquids and Gels
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.