Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 1"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-PO-6"
- Zoro # G924937199
product price:Â
$
32.45
/ea
Key Features
Cable Material
PTFE
Element Accuracy Class
Class A
Process Mounting
Duct
Response Time
8 sec
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-PO-6"
- Zoro #
- G924937199
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- PTFE
- Element Accuracy Class
- Class A
- Process Mounting
- Duct
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air, Water
- Accuracy
- +/-0.06%
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 200 Degrees C
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Probe Sheath Material
- Stainless Steel
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.