Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/10K-E1-D-8"-4X
- Zoro # G924936987
product price:Â
$
51.35
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Number of Wires
2-Wire
Manufacturer Warranty Length
5 yr
Enclosure Material
Plastic
Probe Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10K-E1-D-8"-4X
- Zoro #
- G924936987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10 kiloohm
- Accuracy
- +/-0.3 Degrees C
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 85 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Cable Material
- PTFE
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.