Thermistor Probes
- Mfr # A/CP-FA-50'-GD-NIST
- Zoro # G623649492
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Key Features
Resistance
10,000 ohm
Calibration Certificate Included
NIST Not Traceable
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Process Mounting Connection
Duct
Minimum Temperature °F
167 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-FA-50'-GD-NIST
- Zoro #
- G623649492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 50 ft
Details
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- NIST Not Traceable
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Duct
- Minimum Temperature °F
- 167 Degrees F
- Enclosure Material
- Galvanized Steel
- Response Time
- 15 sec
- Probe Sheath Material
- PVC
- Minimum Temperature °C
- 0 Degrees C
- Maximum Temperature (°F)
- 167 Degrees F
- Curve Type
- Type II
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Maximum Temperature (°C)
- 75 Degrees C
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.