Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-A-24'-GD
- Zoro # G823649315
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Probe Length
24 ft
Connector Type
Wire Leads
Response Time
15 sec
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-A-24'-GD
- Zoro #
- G823649315
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Connector Type
- Wire Leads
- Response Time
- 15 sec
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Bendable
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- PVC
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Length
- 24 ft
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.