Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-RA-12"-BB
- Zoro # G723649699
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Number of Wires
2-Wire
Enclosure Material
Plastic
Minimum Temperature °F
-40 Degrees F
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-RA-12"-BB
- Zoro #
- G723649699
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Maximum Temperature (°C)
- 115 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 239 Degrees F
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Curve Type
- Type II
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Duct
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.