Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-S-GD
- Zoro # G123649343
product price:Â
$
84.45
/ea
Key Features
Manufacturer Warranty Length
5 yr
Response Time
30 sec
Maximum Temperature (°C)
93 Degrees C
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-S-GD
- Zoro #
- G123649343
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 30 sec
- Maximum Temperature (°C)
- 93 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 200 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Strap
- Curve Type
- Type II
- For Media Type
- Air
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.