ThermistorProbe, 0.188"Dia, 1.1"L, 24" L
- Mfr # A/20K-PM
- Zoro # G324937737
product price:Â
$
25.95
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
Accuracy
+/-0.2 Degrees C
Enclosure Material
Brass
Resistance
20,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-PM
- Zoro #
- G324937737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 24 in
- Probe Length
- 1.1 in
- Probe Diameter
- 0.188 in
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- Enclosure Material
- Brass
- Resistance
- 20,000 ohm
- Response Time
- 20 sec
- For Media Type
- Liquids and Gels
- Probe Sheath Material
- Brass
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 115 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.