Shop ACI
See all product information
Create Account
ThermistorProbe, 0.25"Dia, 1"L, 20' CableL
- Mfr # A/1.8K-BP-20'CL2P
- Zoro # G124937159
product price:Â
$
47.55
/ea
Key Features
Cable Material
FEP
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-BP-20'CL2P
- Zoro #
- G124937159
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Cable Material
- FEP
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.5 Degrees C
- Resistance
- 1,800 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- -40 Degrees F
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- For Media Type
- Air
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 20 ft
- Probe Length
- 1 in
Description
Thermistor Probe, Resistance 1,800 ohm, Wire Leads, Cable Length 20 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.