Shop ACI
See all product information
Create Account
RTDProbe, 0.7"Dia, 1.2"L, 2-WireWires, PTFE
- Mfr # A/100-2W-SBS
- Zoro # G624937963
product price:Â
$
75.65
/ea
Key Features
Number of Wires
2-Wire
Accuracy
+/-0.06%
For Media Type
Air
Process Mounting
Stick-On
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-SBS
- Zoro #
- G624937963
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.06%
- For Media Type
- Air
- Process Mounting
- Stick-On
- Calibration Certificate Included
- No Certification Included
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Response Time
- 8 sec
- Enclosure Material
- Stainless Steel
- Resistance
- 100 ohm
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Cable Material
- PTFE
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- 24 in
- Probe Diameter
- 0.7 in
- Probe Length
- 1.2 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.