Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/AN-R2SO-A02-C5
- Zoro # G324937515
product price:Â
$
46.49
/ea
Key Features
Enclosure Material
Plastic
Minimum Temperature °C
1.5 Degrees C
Response Time
10 sec
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-R2SO-A02-C5
- Zoro #
- G324937515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Minimum Temperature °C
- 1.5 Degrees C
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 122 Degrees F
- Resistance
- 10 kiloohm
- Connector Type
- Screw Terminal
- For Media Type
- Air
- Curve Type
- Type III
- Maximum Temperature (°C)
- 50 Degrees C
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- 35 Degrees F
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.