Shop ACI
See all product information
Create Account
ThermistorProbe, 3 kiloohm
- Mfr # A/3K-R
- Zoro # G724936972
product price:Â
$
21.09
/ea
Key Features
Response Time
10 sec
Maximum Temperature (°F)
122 Degrees F
Enclosure Material
Plastic
Minimum Temperature °C
1.5 Degrees C
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-R
- Zoro #
- G724936972
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 122 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °C
- 1.5 Degrees C
- For Media Type
- Air
- Resistance
- 3 kiloohm
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- 35 Degrees F
- Connector Type
- Screw Terminal
- Maximum Temperature (°C)
- 50 Degrees C
- Accuracy
- +/-0.2 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 3 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.