ThermistorProbe, 1/4"Dia, 5.75"L, 10' L
- Mfr # A/AN-DO-4"-10'CL2P
- Zoro # G224936861
product price:Â
$
39.45
/ea
Key Features
Maximum Temperature (°C)
115 Degrees C
Resistance
10 kiloohm
Accuracy
+/-0.2 Degrees C
Connector Type
Wire Leads
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-DO-4"-10'CL2P
- Zoro #
- G224936861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 10 ft
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 5.75 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 115 Degrees C
- Resistance
- 10 kiloohm
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Curve Type
- Type III
- Maximum Temperature (°F)
- 239 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Cable Material
- FEP
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.