Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-S10-GD
- Zoro # G323649037
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Process Mounting Connection
Strap
Maximum Temperature (°F)
200 Degrees F
For Media Type
Air
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-S10-GD
- Zoro #
- G323649037
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Strap
- Maximum Temperature (°F)
- 200 Degrees F
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Response Time
- 30 sec
- Maximum Temperature (°C)
- 93 Degrees C
- Resistance
- 20,000 ohm
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.