Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-I-4"-GD
- Zoro # G423648923
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
No Certification Included
Probe Length
4 in
Process Mounting Thread Size
1/2" MNPT
Maximum Temperature (°F)
302 Degrees F
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-I-4"-GD
- Zoro #
- G423648923
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Thread
- For Media Type
- Liquids and Gels
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.