Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 2-Wire, Plenum
- Mfr # A/1K-NI-DO-4"-120"CL2P-QC
- Zoro # G124938002
product price:Â
$
65.95
/ea
Key Features
Cable Material
Plenum
Calibration Certificate Included
No Certification Included
Cable Length
10 ft
Resistance
1,000 ohm
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-DO-4"-120"CL2P-QC
- Zoro #
- G124938002
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- Plenum
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 239 Degrees F
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Duct
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F, +/-0.72 Degrees F @ 32 Degrees F, +/-1 Degrees F @ 130 Degrees F, +/-2.25 Degrees F @ 250 Degrees F, +/-2.73 Degrees F @ -40 Degrees F
- Probe Sheath Material
- Stainless Steel
- Connector Type
- Terminal Block
- Maximum Temperature (°C)
- 121 Degrees C
- Flange Material
- Galvanized Steel
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 10 ft
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Terminal Block, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.