Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/CP-D-4"-PB
- Zoro # G524937513
product price:Â
$
24.85
/ea
Key Features
Manufacturer Warranty Length
5 yr
Curve Type
Type II
Cable Material
PTFE
Resistance
10 kiloohm
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-4"-PB
- Zoro #
- G524937513
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Curve Type
- Type II
- Cable Material
- PTFE
- Resistance
- 10 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.