Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-D-18"-GD
- Zoro # G023648934
product price:Â
$
60.49
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
For Media Type
Air
Enclosure Material
Galvanized Steel
Probe Length
18 in
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-D-18"-GD
- Zoro #
- G023648934
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Process Mounting Connection
- Duct
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Resistance
- 10,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
Dimensions
- Probe Length
- 18 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.