Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/CP-D-8"-PB-NIST
- Zoro # G624936973
product price:Â
$
85.39
/ea
Key Features
Curve Type
Type II
Calibration Certificate Included
NIST Traceable
Manufacturer Warranty Length
5 yr
Cable Length
14 in
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-D-8"-PB-NIST
- Zoro #
- G624936973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
Details
- Item
- Thermistor Probe
- Curve Type
- Type II
- Calibration Certificate Included
- NIST Traceable
- Maximum Temperature (°C)
- 150 Degrees C
- Cable Material
- PTFE
- Enclosure Material
- Plastic
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10 kiloohm
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.