Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 2-Wire, Plenum
- Mfr # A/1K-NI-DO-4"-10'CL2P
- Zoro # G824937671
product price:Â
$
55.09
/ea
Key Features
For Media Type
Air
Probe Diameter
0.25 in
Cable Length
10 ft
Number of Wires
2-Wire
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-DO-4"-10'CL2P
- Zoro #
- G824937671
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Probe Sheath Material
- Stainless Steel
- Cable Material
- Plenum
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 239 Degrees F
- Maximum Temperature (°C)
- 121 Degrees C
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Duct
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F, +/-0.72 Degrees F @ 32 Degrees F, +/-1 Degrees F @ 130 Degrees F, +/-2.25 Degrees F @ 250 Degrees F, +/-2.73 Degrees F @ -40 Degrees F
- Flange Material
- Galvanized Steel
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 10 ft
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.