Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 8"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-D-8"-EXPL
- Zoro # G024936986
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Response Time
8 sec
Minimum Temperature °C
-40 Degrees C
Element Accuracy Class
Class A
Connector Type
Wire Leads
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-8"-EXPL
- Zoro #
- G024936986
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PTFE
- Accuracy
- +/-0.06%
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Iron
- Resistance
- 1,000 ohm
- Maximum Temperature (°C)
- 200 Degrees C
- Probe Sheath Material
- Stainless Steel
- Process Mounting
- Duct
- For Media Type
- Air, Water
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.