Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/50K-D-8"-GD
- Zoro # G123648780
product price:Â
$
54.19
/ea
Key Features
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Minimum Temperature °C
-40 Degrees C
Calibration Certificate Included
No Certification Included
Probe Diameter
0.25 in
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/50K-D-8"-GD
- Zoro #
- G123648780
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Probe Bend
- Straight
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Resistance
- 50,000 ohm
- Process Mounting Connection
- Duct
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 50,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.